Shop STARRETT

Band Saw Blade, 12 ft. 6" L, 1/4" W, 6 TPI, Carbon Steel, 0.025" Thick

  • Mfr # 91151-12-06
  • Zoro # G9882805

product price: 
$
19.89
/ea

Key Features

Length
12 ft 6 in
Width
1/4"
Teeth per Inch
6
Thickness
0.025"
Primary Saw Application
Mild Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91151-12-06
Zoro #
G9882805
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12 ft 6 in
Width
1/4"
Thickness
0.025"
Overall Length
12 ft 6 in
Overall Width
1/4 in
Blade Length
12 ft 6 in
For Material Width
3-1/2 in to 7 in
Blade Width
1/4 in
Blade Thickness
0.025 in
For Material Thickness
3-1/2 in to 7 in
Blade Length Group
12 ft to 12 ft 11 in
Overall Thickness
0.025 in
For Material Width - Maximum
4 in
For Material Width - Minimum
1/2 in
For Material Thickness - Maximum
4 in
For Material Thickness - Minimum
1/2 in
Wire Rope Length
12 ft 6 in

Details

Item
Band Saw Blade
Teeth per Inch
6
Primary Saw Application
Mild Steel
Material
Carbon Steel
Tooth Type
Regular
Grade
Duratec SFB
Application
Metal Cutting, Wood Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Materials Cut
Aluminum, Carbon Steel, Wood
Use Case
General/Maintenance
Blade Series
Duratec SFB
Primary Material Application
Aluminum & Soft Metals
Tip Material
Carbon Steel
Cutting Edge Style
Hook
Blade Material
Bi-Metal
Standards
OSHA HCS 29 CFR 1910.1200
Compatible Product Type
Band Saws
Cut Type
Straight
Series
Duratec(TM) SFB
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Wood
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.