Band Saw Blade, 12 ft. 6" L, 3/4" W, 3 TPI, Carbon Steel, 0.032" Thick

  • Mfr # 91515-12-06

  • Zoro # G9885745


product price:  $35.99
/ea

Key Features

Length
12 ft. 6"
Width
3/4"
Thickness
0.032"
Primary Saw Application
Mild Steel
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91515-12-06
Zoro #
G9885745
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12 ft. 6"
Width
3/4"
Thickness
0.032"
Overall Width
3/4 in
Overall Length
12 ft 6 in
Blade Thickness
0.032 in
For Material Width
3-1/2 in to 7 in
Blade Length
12 ft 6 in
For Material Thickness
3-1/2 in to 7 in
Blade Width
3/4 in
Blade Length Group
12 ft to 12 ft 11 in
Overall Thickness
0.032 in
For Material Thickness - Maximum
8 in
For Material Width - Minimum
1 in
For Material Width - Maximum
8 in
For Material Thickness - Minimum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Primary Saw Application
Mild Steel
Material
Carbon Steel
Tooth Type
Regular
Grade
Duratec SFB
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting, Wood Cutting
Cutting Edge Style
Hook
Blade Series
Duratec SFB
Use Case
General/Maintenance
Materials Cut
Aluminum, Carbon Steel, Wood
Primary Material Application
Aluminum & Soft Metals
Tip Material
Carbon Steel
Blade Material
Bi-Metal
Standards
OSHA HCS 29 CFR 1910.1200
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Wood
Series
Duratec(TM) SFB
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Cut Type
Straight

Description

Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 12 ft 6 in, Blade Thickness 0.032 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.