Band Saw Blade, 12 ft. 9" L, 1" W, Carbon Steel, 0.035" Thick
Mfr # 93912-12-09
Zoro # G1930229
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Length
12 ft. 9"
Width
1"
Thickness
0.035"
Primary Saw Application
Foam; Rubber and Soft Plastics; Cardboard and Paper; Cork
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93912-12-09
Zoro #
G1930229
UPC #
-
Country of Origin
Brazil
Dimensions
Length
12 ft. 9"
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
12 ft 9 in
For Material Thickness
6 in
Blade Thickness
0.035 in
Blade Length
12 ft 9 in
For Material Width
6 in
Blade Width
1 in
Blade Length Group
12 ft to 12 ft 11 in
Overall Thickness
0.035 in
For Material Width - Maximum
6 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Foam, Fresh Meat, Paper, Rubber, Vegetables, Tool Brand Starrett, Blade Series Band Knife, Use Case General/Maintenance, Blade Width 1 in, Blade Length 12 ft 9 in, Blade Thickness 0.035 in, Tip Material Bi-Metal, Blade Material Carbon Steel, Cutting Edge Style Scalloped, For Material Thickness 6 in, For Material Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.