Band Saw Blade, 13 ft. 1" L, 1" W, 5/8 TPI, Bi-Metal, 0.035" Thick
Mfr # 99297-13-01
Zoro # G4560230
product price:Â $89.65
/ea
Free Shipping & Returns
Key Features
Length
13 ft. 1"
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99297-13-01
Zoro #
G4560230
UPC #
-
Country of Origin
Brazil
Dimensions
Length
13 ft. 1"
Width
1"
Thickness
0.035"
Overall Length
13 ft 1 in
Overall Width
1 in
Blade Width
1 in
Blade Thickness
0.035 in
Blade Length
13 ft 1 in
For Material Thickness
3-1/2 in to 7 in
For Material Width
3-1/2 in to 7 in
Blade Length Group
13 ft to 13 ft 11 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
1 in
For Material Width - Minimum
1 in
For Material Width - Maximum
2 in
For Material Thickness - Maximum
2 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand Starrett, Blade Series Intenss, Use Case General/Maintenance, Blade Width 1 in, Blade Length 13 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.