Band Saw Blade, 13 ft. 2" L, 1" W, 6/10 TPI, Bi-Metal, 0.035" Thick
Mfr # 99318-13-02
Zoro # G9876916
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Width
1"
Teeth per Inch
6/10
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99318-13-02
Zoro #
G9876916
UPC #
-
Country of Origin
Brazil
Dimensions
Length
13 ft. 2"
Width
1"
Thickness
0.035"
Overall Length
13 ft 2 in
Overall Width
1 in
Blade Thickness
0.035 in
For Material Thickness
3-1/2 in to 7 in
Blade Length
13 ft 2 in
For Material Width
3-1/2 in to 7 in
Blade Width
1 in
Blade Length Group
13 ft to 13 ft 11 in
Overall Thickness
0.035 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/2 in
For Material Width - Maximum
1 in
For Material Width - Minimum
1/2 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 in, Blade Length 13 ft 2 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.