Shop STARRETT
See all product information
Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, Bi-Metal, 0.035" Thick
Mfr # 99575-13-03
Zoro # G9881055
product price:Â $96.91
/eaKey Features
Width
1"
Teeth per Inch
6/10
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99575-13-03
Zoro #
G9881055
UPC #
-
Country of Origin
Brazil
Dimensions
Length
13 ft. 3"
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
13 ft 3 in
Blade Length
13 ft 3 in
Blade Thickness
0.035 in
Blade Width
1 in
For Material Thickness
3/4 in to 1 in
For Material Width
3/4 in to 1 in
Blade Length Group
13 ft to 13 ft 11 in
Overall Thickness
0.035 in
For Material Thickness - Maximum
1 in
For Material Width - Maximum
1 in
For Material Width - Minimum
1/2 in
For Material Thickness - Minimum
1/2 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 in, Blade Length 13 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1 in, For Material Width 3/4 in to 1 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.