Band Saw Blade, 13 ft. 5" L, 3/4" W, 10/14 TPI, Bi-Metal, 0.035" Thick
Mfr # 99571-13-05
Zoro # G9880039
product price:Â $81.95
/ea
Free Shipping & Returns
Key Features
Width
3/4"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99571-13-05
Zoro #
G9880039
UPC #
-
Country of Origin
Brazil
Dimensions
Length
13 ft. 5"
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
13 ft 5 in
Blade Length
13 ft 5 in
Blade Thickness
0.035 in
Blade Width
3/4 in
For Material Width
1/4 in to 1/2 in
For Material Thickness
1/4 in to 1/2 in
Blade Length Group
13 ft to 13 ft 11 in
Overall Thickness
0.035 in
For Material Width - Maximum
1 in
For Material Thickness - Minimum
1/8 in
For Material Width - Minimum
1/8 in
For Material Thickness - Maximum
1 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 3/4 in, Blade Length 13 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.