Starrett
Band Saw Blade, 13 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal
- Mfr # 99905-13-06
- Zoro # G9877528
$76.79
/ea
Subtotal: $76.79
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Bimetal
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- STARRETT Band Saw Blade, 4 ft. 11-1/2" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal 91147-04-11-1/2
- STARRETT Band Saw Blade, 11 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-11-08-1/2
- STARRETT Band Saw Blade, 2 ft. 08-7/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal 99190-02-08-7/8
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 99079-12-06
- STARRETT Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal 99181-08-02-1/2
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 99903-11-06
- STARRETT Band Saw Blade, 16 ft. 7" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal 99926-16-07
- STARRETT Band Saw Blade, 15 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-15-00-1/2
- STARRETT Band Saw Blade, 9 ft. 8 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal 99178-09-08
- SUPERCUT 111-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 444612
- MORSE Band Saw Blade, 11 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 11'10" ZWEG083C34MAVPR
- Starrett Band Saw Blades