Shop STARRETT
See all product information
Create Account
Band Saw Blade, 14 ft. 2 in L, 1/2" W, 10/14 TPI, Bi-Metal, 0.025" Thick
- Mfr # 99186-14-02
- Zoro # G9875945
product price:Â
$
78.99
/ea
Key Features
Length
14 ft. 2 in
Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99186-14-02
- Zoro #
- G9875945
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 10/14
- Primary Saw Application
- Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
- Material
- Bi-Metal
- Tooth Type
- Intenss
- Grade
- Intenss PRO-DIE
- For Use With
- Band Saws
- Application
- Metal Cutting
- For Use With Saw Type
- Band Saws
- Tip Material
- Bi-Metal
- Materials Cut
- Aluminum, Nickel Alloy, Stainless Steel
- Blade Material
- Bi-Metal
- Blade Series
- Intenss PRO-DIE
- Primary Material Application
- Stainless Steel & Hard Alloys
- Cutting Edge Style
- Hook
- Use Case
- Production
- Series
- Intenss(TM) PRO-DIE
- For Workpiece Material
- Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
- Standards
- OSHA HCS 29 CFR 1910.1200
- Cut Type
- Straight
- Product Type
- Band Saw Blade
- Compatible Product Type
- Band Saws
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 14 ft. 2 in
- Width
- 1/2"
- Thickness
- 0.025"
- Overall Length
- 14 ft 2 in
- Overall Width
- 1/2 in
- For Material Width
- 3-1/2 in to 7 in
- Blade Width
- 1/2 in
- For Material Thickness
- 3-1/2 in to 7 in
- Blade Length
- 14 ft 2 in
- Blade Thickness
- 0.025 in
- Blade Length Group
- 14 ft to 14 ft 11 in
- Overall Thickness
- 0.025 in
- For Material Thickness - Minimum
- 1/8 in
- For Material Width - Minimum
- 1/8 in
- For Material Thickness - Maximum
- 1 in
- For Material Width - Maximum
- 1 in
- Wire Rope Length
- 14 ft 2 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 14 ft 2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.