Band Saw Blade, 14 ft. 4" L, 1" W, 10/14 TPI, Bi-Metal, 0.035" Thick
Mfr # 99577-14-04
Zoro # G9882559
product price:Â $96.19
/ea
Free Shipping & Returns
Key Features
Width
1"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99577-14-04
Zoro #
G9882559
UPC #
-
Country of Origin
Brazil
Dimensions
Length
14 ft. 4"
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
14 ft 4 in
For Material Width
1/4 in to 1/2 in
Blade Width
1 in
For Material Thickness
1/4 in to 1/2 in
Blade Length
14 ft 4 in
Blade Thickness
0.035 in
Blade Length Group
14 ft to 14 ft 11 in
Overall Thickness
0.035 in
For Material Width - Minimum
1/8 in
For Material Thickness - Minimum
1/8 in
For Material Thickness - Maximum
1 in
For Material Width - Maximum
1 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 in, Blade Length 14 ft 4 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.