Band Saw Blade, 14 ft. 7" L, 1/2" W, 14 TPI, Carbon Steel, 0.025" Thick

  • Mfr # 91401-14-07

  • Zoro # G9884625


product price:  $28.39
/ea

Key Features

Width
1/2"
Thickness
0.025"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Tooth Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91401-14-07
Zoro #
G9884625
UPC #
-
Country of Origin
Brazil

Dimensions

Length
14 ft. 7"
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
14 ft 7 in
Blade Length
14 ft 7 in
Blade Width
1/2 in
For Material Width
3-1/2 in to 7 in
For Material Thickness
3-1/2 in to 7 in
Blade Thickness
0.025 in
Blade Length Group
14 ft to 14 ft 11 in
Overall Thickness
0.025 in
For Material Width - Maximum
1 3/4 in
For Material Width - Minimum
1/4 in
For Material Thickness - Maximum
1 3/4 in
For Material Thickness - Minimum
1/4 in

Details

Item
Band Saw Blade
Teeth per Inch
14
Primary Saw Application
Mild Steel
Material
Carbon Steel
Tooth Type
Regular
Grade
Duratec SFB
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting, Wood Cutting
Materials Cut
Aluminum, Carbon Steel, Wood
Blade Material
Bi-Metal
Tip Material
Carbon Steel
Use Case
General/Maintenance
Primary Material Application
Aluminum & Soft Metals
Blade Series
Duratec SFB
Cutting Edge Style
Hook
Cut Type
Straight
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Wood
Standards
OSHA HCS 29 CFR 1910.1200
Series
Duratec(TM) SFB
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.