Band Saw Blade, 14 ft. 8-1/2" L, 1/2" W, 3 TPI, Carbon Steel, 0.025" Thick
Mfr # 91330-14-08-1/2
Zoro # G9883548
product price:Â $26.79
/eaKey Features
Width
1/2"
Teeth per Inch
3
Thickness
0.025"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91330-14-08-1/2
Zoro #
G9883548
UPC #
-
Country of Origin
Brazil
Dimensions
Length
14 ft. 8-1/2"
Width
1/2"
Thickness
0.025"
Overall Length
14 ft 8-1/2 in
Overall Width
1/2 in
For Material Thickness
3-1/2 in to 7 in
Blade Length
14 ft 8-1/2 in
Blade Thickness
0.025 in
For Material Width
3-1/2 in to 7 in
Blade Width
1/2 in
Blade Length Group
14 ft to 14 ft 11 in
Overall Thickness
0.025 in
For Material Width - Minimum
1 in
For Material Thickness - Maximum
8 in
For Material Width - Maximum
8 in
For Material Thickness - Minimum
1 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 8-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.