Band Saw Blade, 15 ft. 2 in L, 1/2" W, 10/14 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 99186-15-02

  • Zoro # G9875951


product price:  $84.65
/ea
Free Shipping & Returns

Key Features

Length
15 ft. 2 in
Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99186-15-02
Zoro #
G9875951
UPC #
-
Country of Origin
Brazil

Dimensions

Length
15 ft. 2 in
Width
1/2"
Thickness
0.025"
Overall Length
15 ft 2 in
Overall Width
1/2 in
For Material Width
3-1/2 in to 7 in
Blade Width
1/2 in
For Material Thickness
3-1/2 in to 7 in
Blade Thickness
0.025 in
Blade Length
15 ft 2 in
Blade Length Group
15 ft to 15 ft 11 in
Overall Thickness
0.025 in
For Material Width - Maximum
1 in
For Material Width - Minimum
1/8 in
For Material Thickness - Minimum
1/8 in
For Material Thickness - Maximum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
Material
Bi-Metal
Tooth Type
Intenss
Grade
Intenss PRO-DIE
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Primary Material Application
Stainless Steel & Hard Alloys
Blade Series
Intenss PRO-DIE
Materials Cut
Aluminum, Nickel Alloy, Stainless Steel
Cutting Edge Style
Hook
Blade Material
Bi-Metal
Use Case
Production
Tip Material
Bi-Metal
Compatible Product Type
Band Saws
Cut Type
Straight
For Workpiece Material
Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
Series
Intenss(TM) PRO-DIE
Product Type
Band Saw Blade
Standards
OSHA HCS 29 CFR 1910.1200

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 15 ft 2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.