Band Saw Blade, 15 ft. 2" L, 3/4" W, 3 TPI, Carbon Steel, 0.032" Thick
Mfr # 91515-15-02
Zoro # G9886165
product price:Â $33.55
/eaKey Features
Width
3/4"
Teeth per Inch
3
Thickness
0.032"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91515-15-02
Zoro #
G9886165
UPC #
-
Country of Origin
Brazil
Dimensions
Length
15 ft. 2"
Width
3/4"
Thickness
0.032"
Overall Length
15 ft 2 in
Overall Width
3/4 in
Blade Thickness
0.032 in
Blade Width
3/4 in
For Material Width
3-1/2 in to 7 in
Blade Length
15 ft 2 in
For Material Thickness
3-1/2 in to 7 in
Blade Length Group
15 ft to 15 ft 11 in
Overall Thickness
0.032 in
For Material Thickness - Minimum
1 in
For Material Thickness - Maximum
8 in
For Material Width - Maximum
8 in
For Material Width - Minimum
1 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 15 ft 2 in, Blade Thickness 0.032 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.