Band Saw Blade, 15 ft. 6-1/2" L, 3/4" W, 10 TPI, Carbon Steel, 0.032" Thick
Mfr # 91570-15-06-1/2
Zoro # G9885438
product price:Â $37.15
/eaKey Features
Length
15 ft. 6-1/2"
Width
3/4"
Teeth per Inch
10
Thickness
0.032"
Primary Saw Application
Mild Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91570-15-06-1/2
Zoro #
G9885438
UPC #
-
Country of Origin
Brazil
Dimensions
Length
15 ft. 6-1/2"
Width
3/4"
Thickness
0.032"
Overall Length
15 ft 6-1/2 in
Overall Width
3/4 in
For Material Width
3-1/2 in to 7 in
For Material Thickness
3-1/2 in to 7 in
Blade Width
3/4 in
Blade Thickness
0.032 in
Blade Length
15 ft 6-1/2 in
Blade Length Group
15 ft to 15 ft 11 in
Overall Thickness
0.032 in
For Material Thickness - Maximum
2 1/2 in
For Material Width - Maximum
2 1/2 in
For Material Width - Minimum
5/16 in
For Material Thickness - Minimum
5/16 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 15 ft 6-1/2 in, Blade Thickness 0.032 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.