Shop STARRETT
See all product information
Create Account
Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 4/6 TPI, Bi-Metal, 0.042" Thick
- Mfr # 99580-15-08
- Zoro # G9881807
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/4"
Teeth per Inch
4/6
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99580-15-08
- Zoro #
- G9881807
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 15 ft 8 in
- Width
- 1-1/4"
- Thickness
- 0.042"
- Overall Length
- 15 ft 8 in
- Overall Width
- 1 1/4 in
- For Material Width
- 1-1/2 in to 3-1/2 in
- Blade Width
- 1 1/4 in
- Blade Thickness
- 0.042 in
- For Material Thickness
- 1-1/2 in to 3-1/2 in
- Blade Length
- 15 ft 8 in
- Blade Length Group
- 15 ft to 15 ft 11 in
- Overall Thickness
- 0.042 in
- For Material Width - Maximum
- 2 in
- For Material Width - Minimum
- 1 in
- For Material Thickness - Minimum
- 1 in
- For Material Thickness - Maximum
- 2 in
- Wire Rope Length
- 15 ft 8 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft 8 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1-1/2 in to 3-1/2 in, For Material Width 1-1/2 in to 3-1/2 in, For Use With Saw Type Band Saws