Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 6/10 TPI, Bi-Metal, 0.042" Thick

  • Mfr # 99500-15-08

  • Zoro # G9877029


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Length
15 ft. 8"
Width
1-1/4"
Teeth per Inch
6/10
Thickness
0.042"
Primary Saw Application
Ideal for Production Cutting Across a Wide Range of Metals; For Solids and Thick Wall Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99500-15-08
Zoro #
G9877029
UPC #
-
Country of Origin
Brazil

Dimensions

Length
15 ft. 8"
Width
1-1/4"
Thickness
0.042"
Overall Length
15 ft 8 in
Overall Width
1 1/4 in
Blade Thickness
0.042 in
Blade Length
15 ft 8 in
For Material Thickness
3-1/2 in to 7 in
For Material Width
3-1/2 in to 7 in
Blade Width
1 1/4 in
Blade Length Group
15 ft to 15 ft 11 in
Overall Thickness
0.042 in
For Material Width - Maximum
1 in
For Material Thickness - Minimum
1/2 in
For Material Thickness - Maximum
1 in
For Material Width - Minimum
1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Primary Saw Application
Ideal for Production Cutting Across a Wide Range of Metals; For Solids and Thick Wall Tubes
Material
Bi-Metal
Tooth Type
Intenss
Grade
Intenss PRO
For Use With Saw Type
Band Saws
Application
Metal Cutting
For Use With
Band Saws
Primary Material Application
Stainless Steel & Hard Alloys
Blade Series
Intenss PRO
Cutting Edge Style
Hook
Use Case
Production
Materials Cut
Nickel Alloy, Stainless Steel
Blade Material
Bi-Metal
Tip Material
Bi-Metal
Compatible Product Type
Band Saws
Cut Type
Straight
Standards
OSHA HCS 29 CFR 1910.1200
Series
Intenss(TM) PRO
For Workpiece Material
Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft 8 in, Blade Thickness 0.042 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.