Shop STARRETT
See all product information
Create Account
Band Saw Blade, 16 ft. 5" L, 1-1/4" W, 5/8 TPI, Bi-Metal, 0.042" Thick
- Mfr # 99581-16-05
- Zoro # G9881910
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/4"
Teeth per Inch
5/8
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99581-16-05
- Zoro #
- G9881910
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 5/8
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Raker
- Grade
- Versatix MP
- Application
- Structural Shapes
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Use Case
- Production
- Blade Series
- Tennax Pro
- Materials Cut
- Aluminum, Carbon Steel, Cast Iron
- Tip Material
- Bi-Metal
- Cutting Edge Style
- Hook
- Blade Material
- Bi-Metal
- Primary Material Application
- Structural Shapes
- Compatible Product Type
- Band Saws
- Series
- TENNAX(TM)-PRO
- Cut Type
- Straight
- Product Type
- Band Saw Blade
- Standards
- OSHA HCS 29 CFR 1910.1200
- For Workpiece Material
- Steel Alloy, Aluminum, Carbon Steel, Cast Iron, Structural Steel
- Shell Material
- Bi-Metal
Dimensions
- Length
- 16 ft 5 in
- Width
- 1-1/4"
- Thickness
- 0.042"
- Overall Length
- 16 ft 5 in
- Overall Width
- 1 1/4 in
- For Material Thickness
- 1 in to 1-1/2 in
- Blade Width
- 1 1/4 in
- Blade Length
- 16 ft 5 in
- For Material Width
- 1 in to 1-1/2 in
- Blade Thickness
- 0.042 in
- Blade Length Group
- 16 ft to 16 ft 11 in
- Overall Thickness
- 0.042 in
- For Material Thickness - Minimum
- 1 in
- For Material Width - Maximum
- 2 in
- For Material Width - Minimum
- 1 in
- For Material Thickness - Maximum
- 2 in
- Wire Rope Length
- 16 ft 5 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 16 ft 5 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1 in to 1-1/2 in, For Material Width 1 in to 1-1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.