Band Saw Blade, 18 ft. 1" L, 1" W, 3 TPI, Carbon Steel, 0.032" Thick
Mfr # 94357-217W
Zoro # G3346170
product price: $22.25
/ea
Sold in multiples of 12 for $267.00
Key Features
Length
18 ft. 1"
Width
1"
Teeth per Inch
3
Thickness
0.032"
Primary Saw Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94357-217W
Zoro #
G3346170
UPC #
-
Country of Origin
Brazil
Dimensions
Length
18 ft. 1"
Width
1"
Thickness
0.032"
Overall Length
18 ft 1 in
Overall Width
1 in
Blade Length
18 ft 1 in
Blade Thickness
0.032 in
Blade Width
1 in
For Material Width
7 in to 10 in
For Material Thickness
7 in to 10 in
Blade Length Group
17 ft to 19 ft 11 in
Overall Thickness
0.032 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 1 in, Blade Length 18 ft 1 in, Blade Thickness 0.032 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 7 in to 10 in, For Material Width 7 in to 10 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.