Starrett
Band Saw Blade, 18 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal
- Zoro #: G9878648
- Mfr #: 99914-18-06
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 4/6
- Thickness: 0.042"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO
- For Use With: Band Saws
$142.99
Subtotal: $142.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STARRETT Band Saw Blade, 19 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal 99905-19
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal 91204-12-10
- STARRETT Band Saw Blade, 5 ft. 5" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-05-05
- STARRETT Band Saw Blade, 12 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-12-09
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 99206-11-06
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal 91340-08-09
- STARRETT Band Saw Blade, 10 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-10-05
- STARRETT Band Saw Blade, 13 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-13-01
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal 91340-07-09-1/2
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 425062
- LENOX Band Saw Blade, 16 ft. 5 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1804229
- Starrett Power Saw Blades