Band Saw Blade, 19 ft. L, 1-1/2" W, 4/6 TPI, Bi-Metal, 0.050" Thick
Mfr # 99926-19
Zoro # G9878891
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/2"
Teeth per Inch
4/6
Thickness
0.050"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
99926-19
Zoro #
G9878891
UPC #
-
Country of Origin
Brazil
Dimensions
Length
19 ft.
Width
1-1/2"
Thickness
0.050"
Overall Width
1 1/2 in
Overall Length
19 ft
Blade Length
19 ft
For Material Width
3-1/2 in to 7 in
For Material Thickness
3-1/2 in to 7 in
Blade Width
1 1/2 in
Blade Thickness
0.05 in
Blade Length Group
17 ft to 19 ft 11 in
Overall Thickness
0.05 in
For Material Width - Maximum
2 in
For Material Width - Minimum
1 in
For Material Thickness - Minimum
1 in
For Material Thickness - Maximum
2 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 1/2 in, Blade Length 19 ft, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.