Band Saw Blade, 20 ft. 5 in L, 1/2" W, 10/14 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 99186-20-05

  • Zoro # G9876310


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft. 5 in
Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99186-20-05
Zoro #
G9876310
UPC #
-
Country of Origin
Brazil

Dimensions

Length
20 ft. 5 in
Width
1/2"
Thickness
0.025"
Overall Length
20 ft 5 in
Overall Width
1/2 in
For Material Thickness
3-1/2 in to 7 in
Blade Thickness
0.025 in
For Material Width
3-1/2 in to 7 in
Blade Length
20 ft 5 in
Blade Width
1/2 in
Blade Length Group
20 ft & Up
Overall Thickness
0.025 in
For Material Thickness - Minimum
1/8 in
For Material Width - Minimum
1/8 in
For Material Width - Maximum
1 in
For Material Thickness - Maximum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Intenss PRO-DIE
Application
Metal Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Materials Cut
Aluminum, Nickel Alloy, Stainless Steel
Blade Material
Bi-Metal
Tip Material
Bi-Metal
Cutting Edge Style
Hook
Blade Series
Intenss PRO-DIE
Use Case
Production
Primary Material Application
Stainless Steel & Hard Alloys
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade
Series
Intenss(TM) PRO-DIE
Standards
OSHA HCS 29 CFR 1910.1200
Cut Type
Straight

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 20 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.