Shop STARRETT

Band Saw Blade, 20 ft. 6" L, 1-1/2" W, 3/4 TPI, Bi-Metal, 0.050" Thick

  • Mfr # 99924-20-06

  • Zoro # G9878900


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Width
1-1/2"
Thickness
0.050"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99924-20-06
Zoro #
G9878900
UPC #
-
Country of Origin
Brazil

Dimensions

Length
20 ft. 6"
Width
1-1/2"
Thickness
0.050"
Overall Width
1 1/2 in
Overall Length
20 ft 6 in
For Material Thickness
3-1/2 in to 7 in
Blade Width
1 1/2 in
Blade Thickness
0.05 in
Blade Length
20 ft 6 in
For Material Width
3-1/2 in to 7 in
Blade Length Group
20 ft & Up
Overall Thickness
0.05 in
For Material Width - Maximum
5 in
For Material Width - Minimum
2 in
For Material Thickness - Maximum
5 in
For Material Thickness - Minimum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Intenss PRO
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting
Tip Material
Bi-Metal
Cutting Edge Style
Hook
Blade Material
Bi-Metal
Materials Cut
Nickel Alloy, Stainless Steel
Use Case
Production
Blade Series
Intenss PRO
Primary Material Application
Stainless Steel & Hard Alloys
For Workpiece Material
Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel
Standards
OSHA HCS 29 CFR 1910.1200
Compatible Product Type
Band Saws
Series
Intenss(TM) PRO
Cut Type
Straight
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 1/2 in, Blade Length 20 ft 6 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.