Band Saw Blade, 20 ft. 8" L, 1" W, 3 TPI, Carbon Steel, 0.032" Thick
Mfr # 94357-248W
Zoro # G6618425
product price:Â $26.95
/eaKey Features
Length
20 ft. 8"
Width
1"
Teeth per Inch
3
Thickness
0.032"
Primary Saw Application
Meat Packing Industries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94357-248W
Zoro #
G6618425
UPC #
-
Country of Origin
Brazil
Dimensions
Length
20 ft. 8"
Width
1"
Thickness
0.032"
Overall Width
1 in
Overall Length
20 ft 8 in
For Material Thickness
7 in to 10 in
Blade Thickness
0.032 in
For Material Width
7 in to 10 in
Blade Length
20 ft 8 in
Blade Width
1 in
Blade Length Group
20 ft & Up
Overall Thickness
0.032 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 1 in, Blade Length 20 ft 8 in, Blade Thickness 0.032 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7 in to 10 in, For Material Width 7 in to 10 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.