Band Saw Blade, 21 ft. L, 1-1/2" W, 3/4 TPI, Bi-Metal, 0.050" Thick
Mfr # 99584-21
Zoro # G9882111
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/2"
Teeth per Inch
3/4
Thickness
0.050"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99584-21
Zoro #
G9882111
UPC #
-
Country of Origin
Brazil
Dimensions
Length
21 ft.
Width
1-1/2"
Thickness
0.050"
Overall Length
21 ft
Overall Width
1 1/2 in
For Material Width
3-1/2 in to 7 in
Blade Length
21 ft
Blade Thickness
0.05 in
For Material Thickness
3-1/2 in to 7 in
Blade Width
1 1/2 in
Blade Length Group
20 ft & Up
Overall Thickness
0.05 in
For Material Width - Maximum
5 in
For Material Width - Minimum
2 in
For Material Thickness - Maximum
5 in
For Material Thickness - Minimum
2 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 21 ft, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.