Band Saw Blade, 4 ft. 1-5/8 in L, 1/2" W, 14/18 TPI, Bi-Metal, 0.025" Thick
- Mfr # 99188-04-01-5/8
- Zoro # G9876137
product price:Â
$
35.45
/ea
Key Features
Length
4 ft. 1-5/8 in
Width
1/2"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99188-04-01-5/8
- Zoro #
- G9876137
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 4 ft. 1-5/8 in
- Width
- 1/2"
- Thickness
- 0.025"
- Overall Width
- 1/2 in
- Overall Length
- 4 ft 1-5/8 in
- Blade Width
- 1/2 in
- For Material Thickness
- 3-1/2 in to 7 in
- Blade Length
- 49-5/8 in
- For Material Width
- 3-1/2 in to 7 in
- Blade Thickness
- 0.025 in
- Blade Length Group
- 4 ft to 4 ft 11 in (48 in to 59 in)
- Overall Thickness
- 0.025 in
- For Material Thickness - Maximum
- 3/4 in
- For Material Width - Maximum
- 3/4 in
- For Material Width - Minimum
- 1/16 in
- For Material Thickness - Minimum
- 1/16 in
- Wire Rope Length
- 4 ft 1-5/8 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 49-5/8 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.