Band Saw Blade, 4 ft. 3-3/16 in L, 1/2" W, 14 TPI, Bi-Metal, 0.025" Thick
- Mfr # 99192-04-03-3/16
- Zoro # G9876030
product price:Â
$
26.25
/ea
Key Features
Length
4 ft. 3-3/16 in
Width
1/2"
Teeth per Inch
14
Thickness
0.025"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99192-04-03-3/16
- Zoro #
- G9876030
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 14
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Raker
- Grade
- Intenss PRO-DIE
- Application
- Metal Cutting
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Materials Cut
- Aluminum, Nickel Alloy, Stainless Steel
- Blade Material
- Bi-Metal
- Primary Material Application
- Stainless Steel & Hard Alloys
- Tip Material
- Bi-Metal
- Blade Series
- Intenss PRO-DIE
- Use Case
- Production
- Cutting Edge Style
- Hook
- Product Type
- Band Saw Blade
- Compatible Product Type
- Band Saws
- Series
- Intenss(TM) PRO-DIE
- Standards
- OSHA HCS 29 CFR 1910.1200
- Cut Type
- Straight
- For Workpiece Material
- Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 4 ft. 3-3/16 in
- Width
- 1/2"
- Thickness
- 0.025"
- Overall Width
- 1/2 in
- Overall Length
- 4 ft 3-1/8 in
- Blade Thickness
- 0.025 in
- For Material Thickness
- 3-1/2 in to 7 in
- For Material Width
- 3-1/2 in to 7 in
- Blade Width
- 1/2 in
- Blade Length
- 51-1/8 in
- Blade Length Group
- 4 ft to 4 ft 11 in (48 in to 59 in)
- Overall Thickness
- 0.025 in
- For Material Thickness - Minimum
- 1/4 in
- For Material Width - Maximum
- 1 3/4 in
- For Material Thickness - Maximum
- 1 3/4 in
- For Material Width - Minimum
- 1/4 in
- Wire Rope Length
- 4 ft 3-1/8 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 51-1/8 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.