Shop STARRETT

Band Saw Blade, 4 ft. 8-1/8 in L, 1/4" W, 10/14 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 99079-04-08-1/8
  • Zoro # G9873039

product price: 
$
29.15
/ea

Key Features

Width
1/4"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99079-04-08-1/8
Zoro #
G9873039
UPC #
-
Country of Origin
Brazil

Dimensions

Length
4 ft. 8-1/8 in
Width
1/4"
Thickness
0.025"
Overall Width
1/4 in
Overall Length
4 ft 8-1/8 in
Blade Thickness
0.025 in
Blade Width
1/4 in
For Material Width
3-1/2 in to 7 in
Blade Length
56-1/8 in
For Material Thickness
3-1/2 in to 7 in
Blade Length Group
4 ft to 4 ft 11 in (48 in to 59 in)
Overall Thickness
0.025 in
For Material Width - Maximum
1 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/8 in
For Material Width - Minimum
1/8 in
Wire Rope Length
4 ft 8-1/8 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Intenss PRO-DIE
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Blade Material
Bi-Metal
Primary Material Application
Stainless Steel & Hard Alloys
Tip Material
Bi-Metal
Use Case
Production
Materials Cut
Aluminum, Nickel Alloy, Stainless Steel
Blade Series
Intenss PRO-DIE
Cutting Edge Style
Hook
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
Series
Intenss(TM) PRO-DIE
Cut Type
Straight
Standards
OSHA HCS 29 CFR 1910.1200
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 56-1/8 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.