Band Saw Blade, 6 ft. 8 in L, 3/8" W, 14/18 TPI, Bi-Metal, 0.025" Thick
Mfr # 99125-06-08
Zoro # G9873888
product price:Â $46.39
/eaKey Features
Length
6 ft. 8 in
Width
3/8"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99125-06-08
Zoro #
G9873888
UPC #
-
Country of Origin
Brazil
Dimensions
Length
6 ft. 8 in
Width
3/8"
Thickness
0.025"
Overall Length
6 ft 8 in
Overall Width
3/8 in
Blade Thickness
0.025 in
For Material Thickness
3-1/2 in to 7 in
Blade Length
80 in
For Material Width
3-1/2 in to 7 in
Blade Width
3/8 in
Blade Length Group
6 ft to 6 ft 11 in (72 in to 83 in)
Overall Thickness
0.025 in
For Material Width - Maximum
3/4 in
For Material Width - Minimum
1/16 in
For Material Thickness - Minimum
1/16 in
For Material Thickness - Maximum
3/4 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 80 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.