Band Saw Blade, 7 ft. 11 in L, 1/2" W, 14 TPI, Bi-Metal, 0.025" Thick
- Mfr # 99192-07-11
- Zoro # G9876085
product price:Â
$
38.55
/ea
Key Features
Width
1/2"
Teeth per Inch
14
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99192-07-11
- Zoro #
- G9876085
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 14
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Raker
- Grade
- Intenss PRO-DIE
- For Use With Saw Type
- Band Saws
- Application
- Metal Cutting
- For Use With
- Band Saws
- Materials Cut
- Aluminum, Nickel Alloy, Stainless Steel
- Tip Material
- Bi-Metal
- Use Case
- Production
- Blade Series
- Intenss PRO-DIE
- Blade Material
- Bi-Metal
- Primary Material Application
- Stainless Steel & Hard Alloys
- Cutting Edge Style
- Hook
- Series
- Intenss(TM) PRO-DIE
- Compatible Product Type
- Band Saws
- Cut Type
- Straight
- For Workpiece Material
- Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
- Standards
- OSHA HCS 29 CFR 1910.1200
- Product Type
- Band Saw Blade
- Shell Material
- Bi-Metal
Dimensions
- Length
- 7 ft. 11 in
- Width
- 1/2"
- Thickness
- 0.025"
- Overall Width
- 1/2 in
- Overall Length
- 7 ft 11 in
- For Material Thickness
- 3-1/2 in to 7 in
- For Material Width
- 3-1/2 in to 7 in
- Blade Width
- 1/2 in
- Blade Thickness
- 0.025 in
- Blade Length
- 95 in
- Blade Length Group
- 7 ft to 7 ft 11 in (84 in to 95 in)
- Overall Thickness
- 0.025 in
- For Material Thickness - Maximum
- 1 3/4 in
- For Material Thickness - Minimum
- 1/4 in
- For Material Width - Minimum
- 1/4 in
- For Material Width - Maximum
- 1 3/4 in
- Wire Rope Length
- 7 ft 11 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 95 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.