Band Saw Blade, 7 ft. 11" L, 1/2" W, 14 TPI, Carbon Steel, 0.025" Thick
Mfr # 91401-07-11
Zoro # G9884570
product price:Â $15.59
/eaKey Features
Width
1/2"
Teeth per Inch
14
Thickness
0.025"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91401-07-11
Zoro #
G9884570
UPC #
-
Country of Origin
Brazil
Dimensions
Length
7 ft. 11"
Width
1/2"
Thickness
0.025"
Overall Length
7 ft 11 in
Overall Width
1/2 in
Blade Thickness
0.025 in
For Material Thickness
3-1/2 in to 7 in
Blade Width
1/2 in
Blade Length
95 in
For Material Width
3-1/2 in to 7 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
Overall Thickness
0.025 in
For Material Thickness - Minimum
1/4 in
For Material Width - Minimum
1/4 in
For Material Thickness - Maximum
1 3/4 in
For Material Width - Maximum
1 3/4 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 95 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.