Shop STARRETT
See all product information
Create Account
Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 3 TPI, Carbon Steel, 0.025" Thick
- Mfr # 91330-07-09-1/2
- Zoro # G9883505
product price:Â
$
17.79
/ea
Key Features
Length
7 ft 9-1/2 in
Width
1/2"
Teeth per Inch
3
Thickness
0.025"
Primary Saw Application
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91330-07-09-1/2
- Zoro #
- G9883505
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 3
- Primary Saw Application
- Mild Steel
- Material
- Carbon Steel
- Tooth Type
- Regular
- Grade
- Duratec SFB
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Application
- Metal Cutting, Wood Cutting
- Blade Series
- Duratec SFB
- Cutting Edge Style
- Hook
- Materials Cut
- Aluminum, Carbon Steel, Wood
- Primary Material Application
- Aluminum & Soft Metals
- Use Case
- General/Maintenance
- Tip Material
- Carbon Steel
- Blade Material
- Bi-Metal
- Series
- Duratec(TM) SFB
- Product Type
- Band Saw Blade
- Standards
- OSHA HCS 29 CFR 1910.1200
- For Workpiece Material
- Aluminum, Carbon Steel, Soft Metal, Wood
- Compatible Product Type
- Band Saws
- Cut Type
- Straight
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length
- 7 ft 9-1/2 in
- Width
- 1/2"
- Thickness
- 0.025"
- Overall Width
- 1/2 in
- Overall Length
- 7 ft 9-1/2 in
- For Material Thickness
- 3-1/2 in to 7 in
- For Material Width
- 3-1/2 in to 7 in
- Blade Width
- 1/2 in
- Blade Thickness
- 0.025 in
- Blade Length
- 93-1/2 in
- Blade Length Group
- 7 ft to 7 ft 11 in (84 in to 95 in)
- Overall Thickness
- 0.025 in
- For Material Width - Maximum
- 8 in
- For Material Width - Minimum
- 1 in
- For Material Thickness - Minimum
- 1 in
- For Material Thickness - Maximum
- 8 in
- Wire Rope Length
- 7 ft 9-1/2 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.