Band Saw Blade, 7 ft. 9" L, 3/4" W, 18 TPI, Carbon Steel, 0.032" Thick
Mfr # 91622-07-09
Zoro # G9884948
product price:Â $25.69
/eaKey Features
Length
7 ft. 9"
Thickness
0.032"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Tooth Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91622-07-09
Zoro #
G9884948
UPC #
-
Country of Origin
Brazil
Dimensions
Length
7 ft. 9"
Width
3/4"
Thickness
0.032"
Overall Width
3/4 in
Overall Length
7 ft 9 in
For Material Width
3-1/2 in to 7 in
Blade Width
3/4 in
Blade Thickness
0.032 in
For Material Thickness
3-1/2 in to 7 in
Blade Length
93 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
Overall Thickness
0.032 in
For Material Width - Minimum
3/16 in
For Material Thickness - Minimum
3/16 in
For Material Width - Maximum
1 1/2 in
For Material Thickness - Maximum
1 1/2 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.032 in, Teeth per Inch 18, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.