Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 99567-07-09

  • Zoro # G9879147


product price:  $53.19
/ea

Key Features

Length
7 ft. 9"
Width
3/4"
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99567-07-09
Zoro #
G9879147
UPC #
-
Country of Origin
Brazil

Dimensions

Length
7 ft. 9"
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
7 ft 9 in
For Material Thickness
1-1/2 in to 3-1/2 in
For Material Width
1-1/2 in to 3-1/2 in
Blade Length
93 in
Blade Width
3/4 in
Blade Thickness
0.035 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
Overall Thickness
0.035 in
For Material Thickness - Maximum
2 in
For Material Width - Maximum
2 in
For Material Width - Minimum
1 in
For Material Thickness - Minimum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Versatix MP
For Use With
Band Saws
Application
Structural Shapes
For Use With Saw Type
Band Saws
Blade Material
Bi-Metal
Blade Series
Tennax Pro
Use Case
Production
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Cast Iron
Primary Material Application
Structural Shapes
Cutting Edge Style
Hook
Product Type
Band Saw Blade
Series
TENNAX(TM)-PRO
Compatible Product Type
Band Saws
Standards
OSHA HCS 29 CFR 1910.1200
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Cast Iron, Structural Steel
Cut Type
Straight

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1-1/2 in to 3-1/2 in, For Material Width 1-1/2 in to 3-1/2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.