Band Saw Blade, 7 ft. 9" L, 5/8" W, 10 TPI, Carbon Steel, 0.032" Thick

  • Mfr # 91450-07-09

  • Zoro # G9884771


product price:  $19.29
/ea

Key Features

Length
7 ft. 9"
Thickness
0.032"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Tooth Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91450-07-09
Zoro #
G9884771
UPC #
-
Country of Origin
Brazil

Dimensions

Length
7 ft. 9"
Width
5/8"
Thickness
0.032"
Overall Length
7 ft 9 in
Overall Width
5/8 in
For Material Thickness
3-1/2 in to 7 in
Blade Thickness
0.032 in
For Material Width
3-1/2 in to 7 in
Blade Width
5/8 in
Blade Length
93 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
Overall Thickness
0.032 in
For Material Thickness - Maximum
2 1/2 in
For Material Width - Maximum
2 1/2 in
For Material Thickness - Minimum
5/16 in
For Material Width - Minimum
5/16 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Primary Saw Application
Mild Steel
Material
Carbon Steel
Tooth Type
Regular
Grade
Duratec SFB
For Use With Saw Type
Band Saws
Application
Metal Cutting, Wood Cutting
For Use With
Band Saws
Materials Cut
Aluminum, Carbon Steel, Wood
Blade Series
Duratec SFB
Blade Material
Bi-Metal
Primary Material Application
Aluminum & Soft Metals
Use Case
General/Maintenance
Tip Material
Carbon Steel
Cutting Edge Style
Hook
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
Series
Duratec(TM) SFB
Standards
OSHA HCS 29 CFR 1910.1200
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Wood
Cut Type
Straight

Description

Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 93 in, Blade Thickness 0.032 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.