Band Saw Blade, 8 ft. 1-1/2" L, 1" W, 10/14 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 99577-08-01-1/2
  • Zoro # G9880291
product price: 
$
67.39
/ea

Key Features

Width
1"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99577-08-01-1/2
Zoro #
G9880291
UPC #
-
Country of Origin
Brazil

Dimensions

Length
8 ft 1-1/2 in
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
8 ft 1-1/2 in
Blade Length
97-1/2 in
For Material Width
1/4 in to 1/2 in
For Material Thickness
1/4 in to 1/2 in
Blade Width
1 in
Blade Thickness
0.035 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
Overall Thickness
0.035 in
For Material Thickness - Maximum
1 in
For Material Width - Minimum
1/8 in
For Material Thickness - Minimum
1/8 in
For Material Width - Maximum
1 in
Wire Rope Length
8 ft 1-1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Versatix MP
Application
Structural Shapes
For Use With Saw Type
Band Saws
For Use With
Band Saws
Blade Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Cast Iron
Primary Material Application
Structural Shapes
Tip Material
Bi-Metal
Use Case
Production
Cutting Edge Style
Hook
Blade Series
Tennax Pro
Series
TENNAX(TM)-PRO
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Cast Iron, Structural Steel
Compatible Product Type
Band Saws
Standards
OSHA HCS 29 CFR 1910.1200
Cut Type
Straight
Product Type
Band Saw Blade
Shell Material
Bi-Metal

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 in, Blade Length 97-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.