Band Saw Blade, 8 ft. 10" L, 5/8" W, 10 TPI, Carbon Steel, 0.032" Thick
Mfr # 91450-08-10
Zoro # G9884808
product price:Â $26.29
/eaKey Features
Width
5/8"
Teeth per Inch
10
Thickness
0.032"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91450-08-10
Zoro #
G9884808
UPC #
-
Country of Origin
Brazil
Dimensions
Length
8 ft. 10"
Width
5/8"
Thickness
0.032"
Overall Width
5/8 in
Overall Length
8 ft 10 in
Blade Width
5/8 in
Blade Length
106 in
Blade Thickness
0.032 in
For Material Width
3-1/2 in to 7 in
For Material Thickness
3-1/2 in to 7 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
Overall Thickness
0.032 in
For Material Width - Maximum
2 1/2 in
For Material Thickness - Maximum
2 1/2 in
For Material Thickness - Minimum
5/16 in
For Material Width - Minimum
5/16 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 106 in, Blade Thickness 0.032 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.