Band Saw Blade, 8 ft. 2" L, 5/8" W, 3 TPI, Carbon Steel, 0.022" Thick
Mfr # 94316-098W
Zoro # G1821410
product price:Â $9.69
/eaKey Features
Length
8 ft. 2"
Width
5/8"
Teeth per Inch
3
Thickness
0.022"
Primary Saw Application
Specialty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94316-098W
Zoro #
G1821410
UPC #
-
Country of Origin
Brazil
Dimensions
Length
8 ft. 2"
Width
5/8"
Thickness
0.022"
Overall Length
8 ft 2 in
Overall Width
5/8 in
For Material Thickness
3-1/2 in to 7 in
Blade Width
5/8 in
Blade Thickness
0.022 in
Blade Length
98 in
For Material Width
3-1/2 in to 7 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
Overall Thickness
0.022 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 98 in, Blade Thickness 0.022 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.