Band Saw Blade, 8 ft. 2" L, 5/8" W, 4 TPI, Carbon Steel, 0.022" Thick

  • Mfr # 94317-098W

  • Zoro # G1821401


product price:  $9.15
/ea

Key Features

Length
8 ft. 2"
Width
5/8"
Teeth per Inch
4
Thickness
0.022"
Primary Saw Application
Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94317-098W
Zoro #
G1821401
UPC #
-
Country of Origin
Brazil

Dimensions

Length
8 ft. 2"
Width
5/8"
Thickness
0.022"
Overall Length
8 ft 2 in
Overall Width
5/8 in
For Material Thickness
3-1/2 in to 7 in
Blade Length
98 in
Blade Thickness
0.022 in
Blade Width
5/8 in
For Material Width
3-1/2 in to 7 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
Overall Thickness
0.022 in

Details

Item
Band Saw Blade
Teeth per Inch
4
Primary Saw Application
Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food
Material
Carbon Steel
Tooth Type
Hook
Grade
Meat Cutter
For Use With
Band Saws
Application
Meat Cutting
For Use With Saw Type
Band Saws
Materials Cut
Fresh Meat, Frozen Meat
Primary Material Application
Food
Use Case
General/Maintenance
Blade Material
Carbon Steel
Cutting Edge Style
Hook
Tip Material
Carbon Steel
Blade Series
MeatKutter
Standards
USDA Certified
Cut Type
Straight
Product Type
Band Saw Blade
For Workpiece Material
Fresh Meat, Frozen Meat
Compatible Product Type
Band Saws
Series
Meatkutter(TM)

Description

Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 98 in, Blade Thickness 0.022 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.