Band Saw Blade, 8 ft. 3" L, 3/8" W, 10 TPI, Carbon Steel, 0.025" Thick

  • Mfr # 91281-08-03

  • Zoro # G9883380


product price:  $16.45
/ea

Key Features

Thickness
0.025"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Tooth Type
Regular
Grade
Duratec SFB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91281-08-03
Zoro #
G9883380
UPC #
-
Country of Origin
Brazil

Dimensions

Length
8 ft. 3"
Width
3/8"
Thickness
0.025"
Overall Length
8 ft 3 in
Overall Width
3/8 in
Blade Thickness
0.025 in
Blade Width
3/8 in
For Material Thickness
3-1/2 in to 7 in
For Material Width
3-1/2 in to 7 in
Blade Length
99 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
Overall Thickness
0.025 in
For Material Width - Minimum
5/16 in
For Material Thickness - Maximum
2 1/2 in
For Material Thickness - Minimum
5/16 in
For Material Width - Maximum
2 1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Primary Saw Application
Mild Steel
Material
Carbon Steel
Tooth Type
Regular
Grade
Duratec SFB
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting, Wood Cutting
Tip Material
Carbon Steel
Primary Material Application
Aluminum & Soft Metals
Cutting Edge Style
Hook
Blade Series
Duratec SFB
Blade Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Wood
Use Case
General/Maintenance
Series
Duratec(TM) SFB
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Wood
Cut Type
Straight
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
Standards
OSHA HCS 29 CFR 1910.1200

Description

Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 99 in, Blade Thickness 0.025 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.