Band Saw Blade, 8 ft. L, 1/2" W, 18 TPI, Carbon Steel, 0.025" Thick

  • Mfr # 91420-08

  • Zoro # G9884476


product price:  $20.75
/ea

Key Features

Thickness
0.025"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Tooth Type
Regular
Grade
Duratec SFB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91420-08
Zoro #
G9884476
UPC #
-
Country of Origin
Brazil

Dimensions

Length
8 ft.
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
8 ft
Blade Width
1/2 in
Blade Length
96 in
For Material Thickness
3-1/2 in to 7 in
Blade Thickness
0.025 in
For Material Width
3-1/2 in to 7 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
Overall Thickness
0.025 in
For Material Thickness - Maximum
1 1/2 in
For Material Thickness - Minimum
3/16 in
For Material Width - Maximum
1 1/2 in
For Material Width - Minimum
3/16 in

Details

Item
Band Saw Blade
Teeth per Inch
18
Primary Saw Application
Mild Steel
Material
Carbon Steel
Tooth Type
Regular
Grade
Duratec SFB
For Use With Saw Type
Band Saws
Application
Metal Cutting, Wood Cutting
For Use With
Band Saws
Tip Material
Carbon Steel
Blade Series
Duratec SFB
Blade Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Wood
Primary Material Application
Aluminum & Soft Metals
Cutting Edge Style
Hook
Use Case
General/Maintenance
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Wood
Product Type
Band Saw Blade
Series
Duratec(TM) SFB
Standards
OSHA HCS 29 CFR 1910.1200
Cut Type
Straight
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 96 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.