Band Saw Blade, 8 ft. L, 3/8" W, 8/12 TPI, Bi-Metal, 0.025" Thick
Mfr # 99122-08
Zoro # G9873599
product price:Â $59.99
/eaKey Features
Length
8 ft.
Width
3/8"
Teeth per Inch
8/12
Thickness
0.025"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99122-08
Zoro #
G9873599
UPC #
-
Country of Origin
Brazil
Dimensions
Length
8 ft.
Width
3/8"
Thickness
0.025"
Overall Length
8 ft
Overall Width
3/8 in
For Material Thickness
3-1/2 in to 7 in
Blade Thickness
0.025 in
Blade Width
3/8 in
For Material Width
3-1/2 in to 7 in
Blade Length
96 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
Overall Thickness
0.025 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/2 in
For Material Width - Maximum
1 in
For Material Width - Minimum
1/2 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 96 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.