Band Saw Blade, 9 ft. 10" L, 1/2" W, 10 TPI, Carbon Steel, 0.025" Thick
Mfr # 91380-09-10
Zoro # G9884220
product price:Â $18.59
/eaKey Features
Width
1/2"
Teeth per Inch
10
Thickness
0.025"
Primary Saw Application
Mild Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91380-09-10
Zoro #
G9884220
UPC #
-
Country of Origin
Brazil
Dimensions
Length
9 ft. 10"
Width
1/2"
Thickness
0.025"
Overall Length
9 ft 10 in
Overall Width
1/2 in
For Material Thickness
3-1/2 in to 7 in
Blade Length
118 in
Blade Thickness
0.025 in
Blade Width
1/2 in
For Material Width
3-1/2 in to 7 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
Overall Thickness
0.025 in
For Material Thickness - Maximum
2 1/2 in
For Material Width - Minimum
5/16 in
For Material Thickness - Minimum
5/16 in
For Material Width - Maximum
2 1/2 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 118 in, Blade Thickness 0.025 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.