Band Saw Blade, 9 ft. 10" L, 5/8" W, 7 TPI, Carbon Steel, 0.022" Thick
Mfr # 93590-118W
Zoro # G1821270
product price:Â $11.65
/eaKey Features
Width
5/8"
Teeth per Inch
7
Thickness
0.022"
Primary Saw Application
Specialty
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93590-118W
Zoro #
G1821270
UPC #
-
Country of Origin
Brazil
Dimensions
Length
9 ft. 10"
Width
5/8"
Thickness
0.022"
Overall Length
9 ft 10 in
Overall Width
5/8 in
Blade Width
5/8 in
For Material Width
6 in
Blade Length
118 in
Blade Thickness
0.022 in
For Material Thickness
6 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
Overall Thickness
0.022 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Foam, Fresh Meat, Paper, Rubber, Vegetables, Tool Brand Starrett, Blade Series Band Knife, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 118 in, Blade Thickness 0.022 in, Teeth per Inch 7, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Scalloped, For Material Thickness 6 in, For Material Width 6 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.