Shop STARRETT
See all product information
Create Account
Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 5/8 TPI, Bi-Metal, 0.035" Thick
- Mfr # 99908-09-06-1/2
- Zoro # G9878097
product price:Â
$
87.25
/ea
Key Features
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99908-09-06-1/2
- Zoro #
- G9878097
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 5/8
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Raker
- Grade
- Intenss PRO
- Application
- Metal Cutting
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Primary Material Application
- Stainless Steel & Hard Alloys
- Tip Material
- Bi-Metal
- Blade Series
- Intenss PRO
- Cutting Edge Style
- Hook
- Materials Cut
- Nickel Alloy, Stainless Steel
- Blade Material
- Bi-Metal
- Use Case
- Production
- For Workpiece Material
- Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel
- Product Type
- Band Saw Blade
- Standards
- OSHA HCS 29 CFR 1910.1200
- Compatible Product Type
- Band Saws
- Cut Type
- Straight
- Series
- Intenss(TM) PRO
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 9 ft 6-1/2 in
- Width
- 1"
- Thickness
- 0.035"
- Overall Length
- 9 ft 6-1/2 in
- Overall Width
- 1 in
- For Material Thickness
- 3-1/2 in to 7 in
- Blade Length
- 114-1/2 in
- Blade Thickness
- 0.035 in
- Blade Width
- 1 in
- For Material Width
- 3-1/2 in to 7 in
- Blade Length Group
- 9 ft to 9 ft 11 in (108 in to 119 in)
- Overall Thickness
- 0.035 in
- For Material Width - Minimum
- 1 in
- For Material Width - Maximum
- 2 in
- For Material Thickness - Maximum
- 2 in
- For Material Thickness - Minimum
- 1 in
- Wire Rope Length
- 9 ft 6-1/2 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 in, Blade Length 114-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.