Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 6/10 TPI, Bi-Metal, 0.035" Thick
Mfr # 99318-09-06-1/2
Zoro # G9876566
product price:Â $78.19
/eaKey Features
Width
1"
Teeth per Inch
6/10
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
99318-09-06-1/2
Zoro #
G9876566
UPC #
-
Country of Origin
Brazil
Dimensions
Length
9 ft. 6-1/2"
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
9 ft 6-1/2 in
Blade Length
114-1/2 in
For Material Width
3-1/2 in to 7 in
For Material Thickness
3-1/2 in to 7 in
Blade Thickness
0.035 in
Blade Width
1 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
Overall Thickness
0.035 in
For Material Width - Minimum
1/2 in
For Material Thickness - Minimum
1/2 in
For Material Width - Maximum
1 in
For Material Thickness - Maximum
1 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 in, Blade Length 114-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.