Shop STARRETT
See all product information
Create Account
Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6/10 TPI, Bi-Metal, 0.025" Thick
- Mfr # 99102-09-06
- Zoro # G9873580
product price:Â
$
58.69
/ea
Key Features
Length
9 ft. 6 in
Width
1/2"
Teeth per Inch
6/10
Thickness
0.025"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99102-09-06
- Zoro #
- G9873580
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 6/10
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Raker
- Grade
- Intenss PRO-DIE
- For Use With Saw Type
- Band Saws
- Application
- Metal Cutting
- For Use With
- Band Saws
- Cutting Edge Style
- Hook
- Materials Cut
- Aluminum, Nickel Alloy, Stainless Steel
- Blade Series
- Intenss PRO-DIE
- Blade Material
- Bi-Metal
- Tip Material
- Bi-Metal
- Use Case
- Production
- Primary Material Application
- Stainless Steel & Hard Alloys
- Compatible Product Type
- Band Saws
- Series
- Intenss(TM) PRO-DIE
- Standards
- OSHA HCS 29 CFR 1910.1200
- Product Type
- Band Saw Blade
- Cut Type
- Straight
- For Workpiece Material
- Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 9 ft. 6 in
- Width
- 1/2"
- Thickness
- 0.025"
- Overall Width
- 1/2 in
- Overall Length
- 9 ft 6 in
- Blade Length
- 114 in
- Blade Width
- 1/2 in
- For Material Thickness
- 3-1/2 in to 7 in
- Blade Thickness
- 0.025 in
- For Material Width
- 3-1/2 in to 7 in
- Blade Length Group
- 9 ft to 9 ft 11 in (108 in to 119 in)
- Overall Thickness
- 0.025 in
- For Material Thickness - Minimum
- 1/2 in
- For Material Width - Maximum
- 1 in
- For Material Width - Minimum
- 1/2 in
- For Material Thickness - Maximum
- 1 in
- Wire Rope Length
- 9 ft 6 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 114 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.