Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 99571-09-06

  • Zoro # G9879707


product price:  $59.55
/ea

Key Features

Width
3/4"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Tubes and Structurals; Small Solids; Bundles; For All Machines: Manual; Hydraulic; Gravity Fed; etc.
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99571-09-06
Zoro #
G9879707
UPC #
-
Country of Origin
Brazil

Dimensions

Length
9 ft. 6"
Width
3/4"
Thickness
0.035"
Overall Length
9 ft 6 in
Overall Width
3/4 in
Blade Length
114 in
For Material Width
1/4 in to 1/2 in
Blade Width
3/4 in
Blade Thickness
0.035 in
For Material Thickness
1/4 in to 1/2 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
Overall Thickness
0.035 in
For Material Width - Maximum
1 in
For Material Width - Minimum
1/8 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/8 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Tubes and Structurals; Small Solids; Bundles; For All Machines: Manual; Hydraulic; Gravity Fed; etc.
Material
Bi-Metal
Tooth Type
Intenss
Grade
Versatix MP
Application
Structural Shapes
For Use With
Band Saws
For Use With Saw Type
Band Saws
Use Case
Production
Materials Cut
Aluminum, Carbon Steel, Cast Iron
Blade Series
Tennax Pro
Primary Material Application
Structural Shapes
Tip Material
Bi-Metal
Blade Material
Bi-Metal
Cutting Edge Style
Hook
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Cast Iron, Structural Steel
Series
TENNAX(TM)-PRO
Standards
OSHA HCS 29 CFR 1910.1200
Product Type
Band Saw Blade
Cut Type
Straight
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 3/4 in, Blade Length 114 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.