Band Saw Blade, 9 ft. 6" L, 3/4" W, 6/10 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 99206-09-06

  • Zoro # G9876618


product price:  $67.15
/ea

Key Features

Width
3/4"
Teeth per Inch
6/10
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99206-09-06
Zoro #
G9876618
UPC #
-
Country of Origin
Brazil

Dimensions

Length
9 ft. 6"
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
9 ft 6 in
For Material Thickness
3-1/2 in to 7 in
Blade Length
114 in
Blade Width
3/4 in
For Material Width
3-1/2 in to 7 in
Blade Thickness
0.035 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
Overall Thickness
0.035 in
For Material Thickness - Minimum
1/2 in
For Material Width - Maximum
1 in
For Material Thickness - Maximum
1 in
For Material Width - Minimum
1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Intenss PRO
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting
Primary Material Application
Stainless Steel & Hard Alloys
Materials Cut
Nickel Alloy, Stainless Steel
Blade Material
Bi-Metal
Blade Series
Intenss PRO
Tip Material
Bi-Metal
Use Case
Production
Cutting Edge Style
Hook
Cut Type
Straight
Standards
OSHA HCS 29 CFR 1910.1200
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
For Workpiece Material
Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel
Series
Intenss(TM) PRO

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 3/4 in, Blade Length 114 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.