BAND SAW BLADE COIL STOCK, .25 W X 0.025 IN THK, 10 TPI, HIGH CARBON STEEL
- Mfr # 91161-100
- Zoro # G222803868
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Width
0.6 in
Overall Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91161-100
- Zoro #
- G222803868
- UPC #
- 00049659138290
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 0.6 in
- Overall Height
- 9 in
Details
- Item
- Band Saw Blade Coil Stock
Description
100 FT. COIL, DURATEC SFB CARBON BAND SAW MATERIAL - 1/4in WIDTH, 0.025in THICKNESS, 10 TPI, REGULAR PROFILE, RAKER SET, STRAIGHT (ZERO) RAKE ANGLE. MADE FROM CARBON STEEL WITH A FLEXIBLE BACK, DURATEC SFB IS IDEAL FOR ECONOMICAL CUTTING ON EASY-TO-MACHINE FERROUS OR NONFERROUS METAL AND WOOD. IT IS AVAILABLE IN A WIDE RANGE OF WIDTHS, THICKNESS, PITCHES AND WELDED-TO-LENGTH SIZES FOR GENERAL PURPOSE CONTOUR AND STRAIGHT CUTTING ON A VARIETY OF MACHINES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.